Apply to be a TradeMaster!
Main product image of Impact Connect PEX Pinch Clamp Attachment
Magnifying glass
Hover image to zoom

Impact Connect PEX Pinch Clamp Attachment

Brand:
Dewalt
SKU:
DWAPXPIR
Rating:
(1)
Q&A:
(0)
Impact Connect PEX Pinch Clamp Attachment
Magnifying glass
Hover image to zoom
$125.34 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Features:
  • Clamps 6X faster - promote productivity with this attachment that delivers 6X faster clamps without the hassle of a hand tool.
  • Less pinching effort - limit fatigue with this PEX pincher that requires less work to finish the job.
  • Quick-change brace - attach in seconds to go from driving screws to clamping pipe.
  • Multi-brand compatibility - works with select DEWALT 20V MAX* and other pro-grade 18V impact drivers.
  • Full-range capacity - take on a wide range of pinching applications with a capacity of 3/8 in. to 1 in. for pinch rings.

Specs

–
Product Type:

PEX Tool

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better than expected!

I bought this after my hand crimper broke in the middle of a large project. Honestly I thought it would be kind of wonky but it works very well. It does take crimping few bands to get the hang of using it. One thing that isn't clearly explained in the instruction manual is the action of the crimping mechanism. Starting with the jaws fully open, Triggering driver forward will close the jaws until the crimp is complete then it the jaws open slightly then stop opening. At this point the jaws are not open enough to get the tool off the band. Triggering the driver in reverse first closes the jaws again then they open fully. This all only takes a few seconds once you get used to it. I estimate I could make crimps 3 times faster than the hand crimper. My only criticism is the bracket that attaches to the driver should have two screw clamps to secure it instead of just one. So that's why I only gave it 4 stars. Otherwise, it works very well.
Eddy de
Upstate New York.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy