Apply to be a TradeMaster!
Main product image of Elite Series 12" 8 TPI Reciprocating Blade
Magnifying glass
Hover image to zoom
Elite Series 12" 8 TPI Reciprocating Blade
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Width (Inches)
1" Width

Description

–
Features:
  • Up to 25% longer life vs diablo* - precision welded carbides along the cutting edge withstand cutting hard materials like cast iron & stainless steel
  • Straight cuts - tall blade profile is designed to provide straight cuts in heavy metal cutting applications
  • Fast cutting - carbide tipped teeth are precision ground to efficiently cut through hard materials such as thick metals, stainless steel, and cast iron
  • Made in the USA with global materials

Specs

–
Application:

Metal

Cast Iron

Teeth per Inch:

8

Length (Inches):

12"

Width (Inches):

1"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy