Apply to be a TradeMaster!
Main product image of Elite Series 8 TPI Reciprocating Blade (3 Pack)
Magnifying glass
Hover image to zoom

Elite Series 8 TPI Reciprocating Blade (3 Pack)

Brand:
Dewalt
SKU:
DWAR6108CT-3
Rating:
(0)
Q&A:
(0)
Elite Series 8 TPI Reciprocating Blade (3 Pack)
Magnifying glass
Hover image to zoom
$26.91 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • UP TO 25% LONGER LIFE vs Diablo * - Precision welded carbides along the cutting edge withstand cutting hard materials like cast iron & stainless steel
  • STRAIGHT CUTS - Tall blade profile is designed to provide straight cuts in heavy metal cutting applications
  • FAST CUTTING - Carbide tipped teeth are precision ground to efficiently cut through hard materials such as thick metals, stainless steel, and cast iron
  • MADE IN THE USA WITH GLOBAL MATERIALS

Specs

–
Product Type:

Saw Blade

Application:

Metal

Cast Iron

Width (Inches):

1"

Teeth per Inch:

8

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy