Apply to be a TradeMaster!
Main product image of 9" 10 TPI Demolition Bimetal Reciprocating Saw Blades
Magnifying glass
Hover image to zoom
9" 10 TPI Demolition Bimetal Reciprocating Saw Blades
Magnifying glass
Hover image to zoom
$18.20 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
9" Length

Description

–
Features:
  • Up to 50% longer life*: patented toothforms optimize chip removal for efficient cutting and long life. *average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • Increased durability. tall, thick blade profile adds durability for tough demolition applications
  • Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Made in the U.S.A. with global materials

Specs

–
Material:

Bi-Metal

Width (Inches):

1"

Product Type:

Saw Blade

Length (Inches):

9"

Application:

Nail-Embedded Wood

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy