Apply to be a TradeMaster!
Main product image of Atomic Compact Push & Flip Folding Utility Knife
Magnifying glass
Hover image to zoom

Atomic Compact Push & Flip Folding Utility Knife

Brand:
Dewalt
SKU:
DWHT10990
Rating:
(0)
Q&A:
(0)
Atomic Compact Push & Flip Folding Utility Knife
Magnifying glass
Hover image to zoom
$8.25 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3.5" to 4" Length

Description

–
Features:
  • One-handed operation - access the blade quickly with a smooth push-and-flip opening that allows for one-handed operation.
  • 30% more compact* - get convenient portability and maneuverability for tight spaces with this knife designed 30% more compact*.
  • Limit unintentional blade release- help prevent unintentional blade release with a secure blade lock.
  • Quick change lever - help avoid accidental engagement with push up lever.
  • Smooth blade changes - replace blades fast with a slide-and-click press free insert.

Specs

–
Application:

Tool

Blade Material:

Carbon Steel

Length (Inches):

3.5" to 4"

Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy