Apply to be a TradeMaster!
Main product image of Drop Point Pocket Knife
Magnifying glass
Hover image to zoom

Drop Point Pocket Knife

Brand:
Dewalt
SKU:
DWHT10993
Rating:
(0)
Q&A:
(0)
Drop Point Pocket Knife
Magnifying glass
Hover image to zoom
$12.40 each
In Stock
In Stock
Get 17 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Quick-flip open - access the blade quickly with a flick of the wrist.
  • Smooth operation - get smooth, consistent action with ball bearing pivot.
  • Stainless-steel blade - help ensure high-performance with rust-resistant, stainless-steel that helps promote blade longevity.
  • Secure liner lock - help avoid accidents with strong and reliable liner lock.
  • Comfortable carry - take on tough jobs with an ergonomically-designed slim handle and reversible deep carry wire pocket clip.

Specs

–
Product Type:

Pocket Knife

Length (Inches):

8"

Blade Length:

3.3"

Application:

Tool

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy