Apply to be a TradeMaster!
Main product image of Tanto Pocket Knife
Magnifying glass
Hover image to zoom
Tanto Pocket Knife
Magnifying glass
Hover image to zoom
$12.62 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Quick-flip open - access the blade quickly with the flick of the wrist.
  • Smooth operation - get smooth, consistent action with ball bearing pivot.
  • Stainless-steel blade - help maintain high-performance with rust-resistant, stainless-steel that helps promote blade longevity.
  • Secure liner lock - help avoid accidents with strong and reliable liner lock.
  • Comfortable carry - take on tough jobs with an ergonomically-designed slim handle and reversible deep carry wire pocket clip.

Specs

–
Product Type:

Pocket Knife

Application:

Tool

Blade Length:

3.3"

Length (Inches):

8"

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I have two of these now.

I have one with me at all times. One for work and one for household use. Easy to open and close. The lock always there and Tru. Hard to dull easy to sharpen. Good knife. 👍
DJ
Southern AZ
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy