Apply to be a TradeMaster!
Main product image of ToughSeries Utility Blades (50 Pack)
Magnifying glass
Hover image to zoom

ToughSeries Utility Blades (50 Pack)

Brand:
Dewalt
SKU:
DWHT11132L
Rating:
(0)
Q&A:
(0)
ToughSeries Utility Blades (50 Pack)
Magnifying glass
Hover image to zoom
$16.14 each
In Stock
In Stock
Get 7 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Longer life: take advantage of up to 5x the life over standard carbon utility blades
  • Durable design: engineered with a proprietary coated edge to deliver durability during tough jobs
  • High-edge-retention: get extreme edge retention with induction heat-treated blades
  • Maximize strength: withstand rough conditions with a high-carbon steel-base blade

Specs

–
Blade Length:

2.12"

Product Type:

Utility Blade

Application:

Tool

Blade Material:

Carbide

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy