Apply to be a TradeMaster!
Main product image of Left Cut Ergo Aviation Snip
Magnifying glass
Hover image to zoom

Left Cut Ergo Aviation Snip

Brand:
Dewalt
SKU:
DWHT14673
Rating:
(0)
Q&A:
(0)
Left Cut Ergo Aviation Snip
Magnifying glass
Hover image to zoom
$17.60 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11.75" Length
Product Highlight: Material
Forged Steel

Description

–
Features:
  • Serrated blade: holds material in place with a clean cut
  • Reduced handle span: for ease of use and effort
  • External latch design: for ease of use
  • Slip resistant ergonomic grips with tether point: for a better grip
  • Flush hardware: allows for smooth cuts

Specs

–
Jaw Capacity:

1.6"

Product Type:

Snips

Length (Inches):

11.75"

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy