Apply to be a TradeMaster!
Main product image of Offset Long Cut Aviation Snip
Magnifying glass
Hover image to zoom

Offset Long Cut Aviation Snip

Brand:
Dewalt
SKU:
DWHT14680
Rating:
(0)
Q&A:
(0)
Offset Long Cut Aviation Snip
Magnifying glass
Hover image to zoom
$17.61 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Length (Inches)
11" Length

Description

–
Features:
  • Serrated blade: holds material in place with a clean cut
  • Extended cutting blade: allows for a longer distance per cut than standard length blades
  • External latch design: for ease of use
  • Slip resistant ergonomic grips with tether point: for a better grip
  • Forged chrome vanadium steel

Specs

–
Material:

Forged Steel

Jaw Capacity:

3"

Product Type:

Snips

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy