Apply to be a TradeMaster!
Main product image of Jab Saw
Magnifying glass
Hover image to zoom
Jab Saw
Magnifying glass
Hover image to zoom
$9.89 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Aggressive Tooth Design cuts up to 50% faster than traditional tooth designs
  • Multiple Material Usage for use on drywall, plastic and other building materials
  • Durable handle ensures a comfortable and secure grip
  • Manufactured by DEWALT

Specs

–
Teeth per Inch:

8

Product Type:

Jab Saw

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy