Apply to be a TradeMaster!
Main product image of 8" Diagonal Pliers with Prying Tip
Magnifying glass
Hover image to zoom

8" Diagonal Pliers with Prying Tip

Brand:
Dewalt
SKU:
DWHT74274
Rating:
(0)
Q&A:
(0)
8" Diagonal Pliers with Prying Tip
Magnifying glass
Hover image to zoom
$23.11 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Low profile head: for prying nails and staples
  • Lower cutting edge: for near flush cut
  • Induction hardened cutting blades: for strength & durability
  • All-in-one cutting and prying tip: increases productivity and reduces number of tools to carry around
  • Chrome vanadium steel forged pliers: for strength and durability

Specs

–
Length (Inches):

8"

Product Type:

Pliers

Jaw Capacity:

1.12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy