Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 Full Size Organizer
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 2.0 Full Size Organizer
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 15 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Black

Description

–
Features:
  • Plenty of storage space for small supplies: 44 lb. load capacity with 2 double and 8 single removable cups along with a compartment designed to store long tools
  • Easily customize your storage arrangement: connect the organizer with other ToughSystem units using its patented auto-connect side latches
  • Quickly disconnect attached units with one-touch release capability when you want to use the unit on its own
  • Built for high endurance: durable metal-plastic front latches help keep your tools and attachments secure while the IP65-rated dust- and water-resistant shell helps protect them from the elements
  • Portable convenience: compact module connectivity platform engineered for low-hassle transport with its handy carrying handle

Specs

–
Color:

Yellow

Black

Product Type:

Organizer

Capacity (lbs):

44 lbs

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy