Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 20V MAX Dual Port Charger
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 2.0 20V MAX Dual Port Charger
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Power Source
Corded
Product Highlight: Voltage
20v

Description

–
Features:
  • Simultaneous charging charge up to (2) DEWALT 20V MAX* or DEWALT 20V/60V MAX* flexvolt batteries** at the same time in a durable, weather-resistant box
  • Generous battery storage - store and transport up to 12 batteries
  • Protection against the elements withstand rough jobsite conditions with ip55*** protection against dust and water
  • Customizable configuration - add to your existing TOUGHSYSTEM 2.0 modular storage to expand your capabilities
  • Charge personal devices keep various personal electronics powered with internal and external usb ports

Specs

–
Product Type:

Charger

Application:

Accessory

Color:

Black

Power Source:

Corded

Voltage:

20v

Charge Time:

75 Minutes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, helpful for any job site

This charging case is great! It's sturdy, holds a ton of batteries, charges well.
Homehcp
Buffalo, NY
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy