Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 Two Drawer Unit
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 2.0 Two Drawer Unit
Magnifying glass
Hover image to zoom
$122.76 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Black
Product Highlight: Material
Plastic

Description

–
Features:
  • Plenty of storage space to fit your tools and attachments with double deep drawers and a 22 lb. load capacity
  • Open and close drawers with ease: Ball-bearing metal slides allow for smooth drawer movement
  • Customizable storage solution: Connect with other TOUGHSYSTEM units using the patented auto-connect side latches and quickly disconnect with one-touch release capability to use the unit on its own
  • High compatibility: Compact module connectivity platform fits TOUGHSYSTEM 2.0 full-size/compact organizer cups and is designed to be compatible with any TOUGHSYSTEM or TOUGHSYSTEM 2.0 product
  • Convenient portability with carrying side handles

Specs

–
Capacity (lbs):

25 lbs

Color:

Yellow

Black

Application:

Accessory

Material:

Plastic

Product Type:

Drawer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy