Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 XL Storage Organizer Set
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 2.0 XL Storage Organizer Set
Magnifying glass
Hover image to zoom
$302.58 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow

Description

–
Features:
  • Set includes: toughsystem 2.0 toolbox, extra large toolbox, and rolling toolbox.
  • One-handed operation: patented auto-connect side latches allow for ease of use.
  • Maximum durability: 2-piece metal front latches add durability on rough jobsites.
  • Dust and water resistance: designed to withstand harsh conditions with an IP65 rating.
  • Secure your tools: metal reinforced padlock eye delivers additional protection.

Specs

–
Color:

Black

Yellow

Capacity (lbs):

250 lbs

Product Type:

Tool Box

Application:

Accessory

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy