Apply to be a TradeMaster!
Main product image of Reciprocating 1250R Saw Blades, 12" x 1" x 0.050", 10 TPI, (5 Pack)
Magnifying glass
Hover image to zoom

Reciprocating 1250R Saw Blades, 12" x 1" x 0.050", 10 TPI, (5 Pack)

Brand:
Lenox
SKU:
LXAR1250R
Rating:
(0)
Q&A:
(0)
Reciprocating 1250R Saw Blades, 12" x 1" x 0.050", 10 TPI, (5 Pack)
Magnifying glass
Hover image to zoom
$19.93 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Height (Inches)
1" Height
Product Highlight: Width (Inches)
.05" Width

Description

–
Features:
  • Power blast technology increases blade life
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Maximum durability
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications

Specs

–
Length (Inches):

12"

Product Type:

Saw Blade

Application:

Plastic

Metal

Wood

Height (Inches):

1"

Teeth per Inch:

10

Width (Inches):

.05"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy