Apply to be a TradeMaster!
Main product image of Right Cut Aviation Snips
Magnifying glass
Hover image to zoom

Right Cut Aviation Snips

Brand:
Lenox
SKU:
LXHT14342
Rating:
(0)
Q&A:
(0)
Right Cut Aviation Snips
Magnifying glass
Hover image to zoom
$23.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Material

Description

–
Features:
  • Long Blade Life: Precision-Formed Blades For Aviation And Bulldog Snips Bi-Material Blades For Offset Snips
  • Ultimate Spring Durability: Reinforced Chrome Silicone Valve-Quality Wire Lasts For A Lifetime
  • Comfortable Grips: Over-Molded Handles Won't Slip Or Twist
  • Quick Identification: Color Coding On Both Blades And Handles Plus Arrow Icons Allow For Easy Tool Recognition

Specs

–
Material:

Bi-Material

Product Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy