Apply to be a TradeMaster!
Main product image of Long Straight Aviation Snips
Magnifying glass
Hover image to zoom

Long Straight Aviation Snips

Brand:
Lenox
SKU:
LXHT14344
Rating:
(0)
Q&A:
(0)
Long Straight Aviation Snips
Magnifying glass
Hover image to zoom
$25.92 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Material

Description

–
Features:
  • Long blade life: precision-formed blades for aviation and bulldog snips bi-material blades for offset snips
  • Ultimate spring durability: reinforced chrome silicone valve-quality wire lasts for A lifetime
  • Comfortable grips: over-molded handles won²t slip or twist
  • Quick identification: color coding on both blades and handles plus arrow icons allow for easy tool recognition

Specs

–
Product Type:

Snips

Material:

Bi-Material

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy