Apply to be a TradeMaster!
Main product image of 14" Aluminum Pipe Wrench
Magnifying glass
Hover image to zoom
14" Aluminum Pipe Wrench
Magnifying glass
Hover image to zoom
$34.13 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Aluminum

Description

–
Features:
  • Comfort & control: tapered handle for secure hand grip and easy spin nut for ease of adjustment
  • Lightweight & robust: lightweight aluminum i-beam design for high torgue
  • Secure bite: wide jaw with optimized tooth profile for secure bite
  • Lightweight aluminum i-beam design for high torgue
  • Secure bite

Specs

–
Product Type:

Wrench

Length (Inches):

14"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy