Apply to be a TradeMaster!
Main product image of 1/2" Leg Galvanized Heavy-Duty Power Crown Staple, 27/64" Crown (Pack of 1000), TRA708T
Magnifying glass
Hover image to zoom

1/2" Leg Galvanized Heavy-Duty Power Crown Staple, 27/64" Crown (Pack of 1000), TRA708T

Brand:
Stanley
SKU:
TRA708T
Rating:
(0)
Q&A:
(0)
1/2" Leg Galvanized Heavy-Duty Power Crown Staple, 27/64" Crown (Pack of 1000), TRA708T
Magnifying glass
Hover image to zoom
$2.98 each
In Stock
In Stock
Get 842 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Galvanized
Product Highlight: Material
Steel

Description

–

Stanley galvanized heavy-duty power crown staples resist rust for insulation, roofing felt, house wrap and upholstery.

  • 1/2" leg length
  • 27/64" crown width
  • Galvanized steel
  • For use with PHT250C, TR150, TR150HL, TR250, TRE550 and TR110 staplers
  • Pack of 1000

Specs

–
Finish:

Galvanized

Material:

Steel

Product Type:

Staples

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy