Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 3/4" Knockouts
Magnifying glass
Hover image to zoom

4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 3/4" Knockouts

SKU:
58361-3/4
Rating:
(2)
Q&A:
(0)
4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 3/4" Knockouts
Magnifying glass
Hover image to zoom
$3.46 each
BOX UP & SAVE 13%
$150.00 box of 50
$3.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Color
Silver

Specs

–
Width (Inches):

2-1/8"

Material:

Pre-Galvanized Steel

Color:

Silver

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

As described on website arrived at timely manner
Mo Moursy
Knightdale NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from Supply House again!

Fast Shipping, good prices and products! Thanks!
TJ
Alpine, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy