Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts

SKU:
58361-1/2
Rating:
(3)
Q&A:
(0)
4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$2.35 each
BOX UP & SAVE 9%
$107.50 box of 50
$2.15 each
In Stock
In Stock
Get 432 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Color
Silver

Specs

–
Width (Inches):

2-1/8"

Material:

Stainless Steel

Number of Gangs:

1

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2-1/8" x 1/4" Raised One-Gang Utility Box Cover w/ Duplex Flush Receptacle
SKU: 58-C-7
Steel City

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

These were easy to install

Worked as expected and the price was great.
city boy
Cochranton, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This is a great product that the company I work for uses to build thermostats with. I recommend this product.
Kyle
Pittsburg, KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality, Would not hesitate to buy again as needed

Good gauge of steel, finished well
Bob
Dutchess New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy