Apply to be a TradeMaster!
Main product image of Single-Gang Rectangular Floor Box Cover w/ Carpet Flange - Brown
Magnifying glass
Hover image to zoom

Single-Gang Rectangular Floor Box Cover w/ Carpet Flange - Brown

SKU:
E9761B
Rating:
(0)
Q&A:
(0)
Single-Gang Rectangular Floor Box Cover w/ Carpet Flange - Brown
Magnifying glass
Hover image to zoom
$363.64 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
5" Length
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brown

Specs

–
Product Type:

Cover

Number of Gangs:

1

Width (Inches):

7-1/8"

Length (Inches):

5"

Shape:

Rectangle

Material:

Plastic

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy