Apply to be a TradeMaster!
Main product image of Single-Gang Rectangular Floor Box Cover - Brass
Magnifying glass
Hover image to zoom

Single-Gang Rectangular Floor Box Cover - Brass

SKU:
E9761BR
Rating:
(0)
Q&A:
(0)
Single-Gang Rectangular Floor Box Cover - Brass
Magnifying glass
Hover image to zoom
$842.45 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Length (Inches)
5" Length
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brass

Specs

Product Type:

Cover

Number of Gangs:

1

Width (Inches):

7-1/8"

Length (Inches):

5"

Shape:

Rectangle

Material:

Brass

Color:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy