Apply to be a TradeMaster!
Main product image of Two-Gang Rectangular Floor Box Cover w/ Carpet Flange - Slate
Magnifying glass
Hover image to zoom

Two-Gang Rectangular Floor Box Cover w/ Carpet Flange - Slate

SKU:
E9762S
Rating:
(0)
Q&A:
(0)
Two-Gang Rectangular Floor Box Cover w/ Carpet Flange - Slate
Magnifying glass
Hover image to zoom
$519.54 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
8-1/4" Length
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Slate Gray

Specs

–
Product Type:

Cover

Number of Gangs:

2

Width (Inches):

7-1/8"

Length (Inches):

8-1/4"

Shape:

Rectangle

Material:

Plastic

Color:

Slate Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy