Apply to be a TradeMaster!
Main product image of Two-Door Cover for Round Floor Boxes, Stainless Steel, for Use with Duplex Devices (Silver)
Magnifying glass
Hover image to zoom

Two-Door Cover for Round Floor Boxes, Stainless Steel, for Use with Duplex Devices (Silver)

SKU:
E97SS2
Rating:
(0)
Q&A:
(0)
Two-Door Cover for Round Floor Boxes, Stainless Steel, for Use with Duplex Devices (Silver)
Magnifying glass
Hover image to zoom
$814.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Silver
Product Highlight: Shape
Round

Specs

–
Product Type:

Cover

Material:

Stainless Steel

Color:

Silver

Shape:

Round

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy