Apply to be a TradeMaster!
Main product image of 2" 3-Piece Rigid Steel Coupling
Magnifying glass
Hover image to zoom

2" 3-Piece Rigid Steel Coupling

SKU:
EK-406
Rating:
(0)
Q&A:
(0)
2" 3-Piece Rigid Steel Coupling
Magnifying glass
Hover image to zoom
$48.18 each
In Stock
In Stock
Get 20 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
2"

Description

–
2" 3-Piece Rigid Steel Coupling

Steel City three-piece couplings are used to couple 2" rigid conduit ends when the conduit cannot be turned.

Features:
  • Zinc Plated Steel
  • For Use with Rigid Conduit
  • Joins to Pieces of Conduit when Conduit Cannot Be Turned

Specs

–
Size:

2"

Product Type:

Coupling

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy