Apply to be a TradeMaster!
Main product image of 8-5/8" L x 4-1/2" W x 2-1/2" D 3-Gang Drawn Steel Box w/ 3/4" and 1" Knockouts
Magnifying glass
Hover image to zoom

8-5/8" L x 4-1/2" W x 2-1/2" D 3-Gang Drawn Steel Box w/ 3/4" and 1" Knockouts

SKU:
H3BD-3/4-1
Rating:
(0)
Q&A:
(0)
8-5/8" L x 4-1/2" W x 2-1/2" D 3-Gang Drawn Steel Box w/ 3/4" and 1" Knockouts
Magnifying glass
Hover image to zoom
$21.85 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-5/8" Length
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Color
Silver

Description

–
Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit

Specs

–
Shape:

Rectangular

Width (Inches):

4-1/2"

Length (Inches):

8-5/8"

Depth (Inches):

2-1/2"

Material:

Steel

Number of Gangs:

3

Color:

Silver

Hole Size:

1"

3/4"

Number of Holes:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy