Apply to be a TradeMaster!
Main product image of 3-Gang Steel Box Cover (13.5 Cubic Inches)
Magnifying glass
Hover image to zoom

3-Gang Steel Box Cover (13.5 Cubic Inches)

SKU:
3-GC
Rating:
(1)
Q&A:
(0)
3-Gang Steel Box Cover (13.5 Cubic Inches)
Magnifying glass
Hover image to zoom
$13.75 each
BOX UP & SAVE 11%
$61.45 box of 5
$12.29 each
In Stock
In Stock
Get 4 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangular

Description

–
Features
  • Tapped Holes in Ears
  • Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches
  • Furnished with Extra Plugged Screw Holes (if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box)

Specs

–
Shape:

Rectangular

Product Type:

Cover

Material:

Steel

Number of Gangs:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Well

It fit my electrical needs.
John D
MO
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy