Apply to be a TradeMaster!
Main product image of 3" Rigid Zinc Conduit Chase Nipple
Magnifying glass
Hover image to zoom

3" Rigid Zinc Conduit Chase Nipple

SKU:
HA-208
Rating:
(1)
Q&A:
(0)
3" Rigid Zinc Conduit Chase Nipple
Magnifying glass
Hover image to zoom
$18.52 each
BOX UP & SAVE 11%
$165.70 box of 10
$16.57 each
In Stock
In Stock
Get 20 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3"

Specs

–
Size:

3"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is exactly what I wanted

Supply House makes locating materials a simple process. Their app is great and the products they offer are professional quality. I use them both at work and at home.
Igor
Tempe, AZ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy