Apply to be a TradeMaster!
Main product image of 2" Malleable Iron Zinc-Plated Compression Coupling
Magnifying glass
Hover image to zoom

2" Malleable Iron Zinc-Plated Compression Coupling

SKU:
HK-406
Rating:
(0)
Q&A:
(0)
2" Malleable Iron Zinc-Plated Compression Coupling
Magnifying glass
Hover image to zoom
$40.28 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2"
Product Highlight: Finish
Zinc Plated

Description

–
2" Malleable Iron Zinc-Plated Compression Coupling

Compression couplings are for use on threaded conduit. Used to join two lengths of RMC without need for threading

Product Features
  • Heavy duty iron bodies with continuous threading
  • Extra-thick electro-plated zinc finish
  • Dependable pipe stop

Specs

–
Product Type:

Coupling

Size:

2"

Finish:

Zinc Plated

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy