Apply to be a TradeMaster!
Main product image of 4" Dia One-Piece Brass Cover Plate for Flush Service Floor Boxes
Magnifying glass
Hover image to zoom

4" Dia One-Piece Brass Cover Plate for Flush Service Floor Boxes

SKU:
P-60-DS
Rating:
(0)
Q&A:
(0)
4" Dia One-Piece Brass Cover Plate for Flush Service Floor Boxes
Magnifying glass
Hover image to zoom
$228.38 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
Brass

Specs

–
Product Type:

Cover

Diameter (Inches):

4"

Shape:

Round

Material:

Brass

Color:

Brass

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy