Apply to be a TradeMaster!
Main product image of Multi-Gang Brass Cover Plate for Power and Communications Floor Boxes w/ Duplex Lift Lids
Magnifying glass
Hover image to zoom

Multi-Gang Brass Cover Plate for Power and Communications Floor Boxes w/ Duplex Lift Lids

SKU:
P-64-DS
Rating:
(0)
Q&A:
(0)
Multi-Gang Brass Cover Plate for Power and Communications Floor Boxes w/ Duplex Lift Lids
Magnifying glass
Hover image to zoom
$229.80 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Width (Inches)
3" Width
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brass

Specs

–
Product Type:

Cover

Length (Inches):

4-1/2"

Width (Inches):

3"

Shape:

Rectangle

Material:

Brass

Color:

Brass

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy