Apply to be a TradeMaster!
Main product image of 6" Dia. Carpet Plate & Cover for Flush Servce Floor Boxes (Brown)
Magnifying glass
Hover image to zoom

6" Dia. Carpet Plate & Cover for Flush Servce Floor Boxes (Brown)

SKU:
P-68-DRC-BRN
Rating:
(0)
Q&A:
(0)
6" Dia. Carpet Plate & Cover for Flush Servce Floor Boxes (Brown)
Magnifying glass
Hover image to zoom
$79.42 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
Brown

Specs

–
Product Type:

Cover

Diameter (Inches):

6"

Shape:

Round

Material:

Polycarbonate

Color:

Brown

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy