Shop Resideo Sale
Main product image of Multi-Gang Brass Cover Plate for Power and Communications Floor Boxes w/ GFCI Flip Lid
Magnifying glass
Hover image to zoom

Multi-Gang Brass Cover Plate for Power and Communications Floor Boxes w/ GFCI Flip Lid

SKU:
P64-GFCI
Rating:
(0)
Q&A:
(0)
Multi-Gang Brass Cover Plate for Power and Communications Floor Boxes w/ GFCI Flip Lid
Magnifying glass
Hover image to zoom
$239.03 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Brass

Specs

–
Shape:

Rectangular

Product Type:

Cover

Length (Inches):

4-1/2"

Width (Inches):

3"

Material:

Brass

Color:

Brass

Number of Gangs:

2

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy