Apply to be a TradeMaster!
Main product image of 1-1/4" One Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

1-1/4" One Hole Steel EMT Snap-On Strap

SKU:
TS-104
Rating:
(2)
Q&A:
(0)
1-1/4" One Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$1.27 each
BOX UP & SAVE 17%
$26.50 box of 25
$1.06 each
In Stock
In Stock
Get 963 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1-1/4"
Product Highlight: Finish
Zinc Plated Steel

Specs

–
Size:

1-1/4"

Material:

Steel

Finish:

Zinc Plated Steel

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very sturdy straps

These single hole EMT straps are great because the steel used for these is extremely sturdy. I also like that the hole size isn't too terribly large. You can't quite fit a typical construction screw head through, but you can use #12 screw (#10 may just barely work too).
ML
US
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This is great product and easy to use it.
Sam
Elk Grove
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy