Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Wall Opening (Inches)
–

4" x 12" (1)
6" x 12" (1)

Height (Wall Opening)
–

4" (1)
6" (1)

Overall Size
–

5-13/16" x 13-13/16" (1)
7-1/4" x 13-1/2" (1)

Price Range
–

$50 to $60 (1)
$60 to $70 (1)

Steel Floor Registers (411 Series)

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 4" x 12" (Wall Opening Size) Black Floor Register (411 Series)
$50.98 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 6" x 12" (Wall Opening Size) White Floor Register (411 Series)
$66.53 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About Steel Floor Registers (411 Series)

Steel Floor Registers (411 Series) are heavy gauge floor registers from Hart & Cooley, made for supply air outlets set into the floor. The 411 uses all-steel construction with heavy-gauge, individually welded diffusion vanes, and it can be used in high-traffic areas. A multi-angle fin setting lets the installer shape the air pattern, and a foot-operated dial control handles damper adjustment. Sizes run from 2 x 10, with 15 square inches of free area, to 6 x 14, with 60 square inches of free area. Hart & Cooley offers the 411 in Golden Sand enamel and Bright White enamel. Contractors specify this series on residential and commercial jobs where a register has to take regular foot traffic. Matching the register's free area to the duct run it serves keeps airflow balanced, and a sturdy steel face helps avoid call-backs once the finish flooring is in.

Subcategories

  • 2 x 10, 2 x 12 and 2 x 14 Sizes: The narrowest sizes in the 411 line offer free area of 15, 19, and 22 square inches. Installers use them for small-room supply runs and tight floor openings. Each keeps the all-steel construction and foot-operated dial control found across the series.
  • 4 x 10, 4 x 12 and 4 x 14 Sizes: The mid-range sizes in the 411 line offer free area of 29, 35, and 40 square inches. Installers use them for typical room supply runs on residential work. Each has the multi-angle fin setting to direct air into the room, plus heavy-gauge, individually welded diffusion vanes.
  • 6 x 10, 6 x 12 and 6 x 14 Sizes: The largest sizes in the 411 line offer free area of 44, 53, and 60 square inches. Installers use them where a branch needs more airflow, such as larger rooms. Each has all-steel construction and can be used in high-traffic areas.
  • Golden Sand Enamel Finish: Golden Sand is one of two enamel finishes Hart & Cooley offers on the 411 Series. Installers choose it to coordinate with flooring and trim. The register itself is all-steel with a foot-operated dial control. The 411 line spans sizes from 2 x 10 to 6 x 14.
  • Bright White Enamel Finish: Bright White is the other enamel finish Hart & Cooley offers on the 411 Series. Installers choose it for jobs where the register should match white trim or lighter flooring. The register itself is all-steel with heavy-gauge, individually welded diffusion vanes. The 411 line spans sizes from 2 x 10 to 6 x 14.

Buying Guide

Start with the opening size and the airflow the run needs. The 411 is made in nine sizes, from 2 x 10 with 15 square inches of free area to 6 x 14 with 60 square inches. Free area is the number that matters for air movement, so compare it against the duct branch feeding the register rather than choosing by face size alone. A larger free area passes air more easily, while a small one can raise velocity and noise on a long run.

Next, settle the finish. Hart & Cooley builds the 411 in Golden Sand enamel and Bright White enamel. Pick the one that suits the floor and trim, and keep it consistent from room to room on a job.

Then weigh the traffic. When selecting Steel Floor Registers (411 Series), the all-steel construction and heavy-gauge, individually welded diffusion vanes are the reason to choose this line for hallways, entries, and other high-traffic areas.

Finally, think about adjustment. The multi-angle fin setting sets the air direction, and the foot-operated dial control adjusts the damper by foot. When ordering, provide the model number, width, length, and finish. On replacements, measure the existing cutout and verify the dimensions on the product page before ordering. A quick check of free area against the branch size avoids a swap-out later.

Frequently Asked Questions

What sizes do Steel Floor Registers (411 Series) come in?

Hart & Cooley makes the 411 in nine sizes: 2 x 10, 2 x 12, 2 x 14, 4 x 10, 4 x 12, 4 x 14, 6 x 10, 6 x 12, and 6 x 14. Free area runs from 15 square inches on the 2 x 10 to 60 square inches on the 6 x 14. Confirm the exact size and finish on the product page before ordering.

What finishes does the 411 steel floor register come in?

Hart & Cooley offers the 411 steel floor register in Golden Sand enamel and Bright White enamel. Both finishes sit on the same all-steel construction. Pick the finish based on the flooring and trim in the room.

Can a 411 Series steel floor register handle foot traffic?

Hart & Cooley describes the 411 as all-steel with heavy-gauge, individually welded diffusion vanes, and says it can be used in high-traffic areas. That makes the 411 Series a fit for hallways and entries. Size the free area to the duct run as well, since the register's strength doesn't change airflow.

How do I adjust the damper on a 411 floor register?

The 411 steel floor register has a foot-operated dial control for damper adjustment. It also has a multi-angle fin setting to change the air direction. Both adjustments are built into the register face.

What info is needed to order a 411 Series steel floor register?

Hart & Cooley's specification for the 411 calls for the model number, width, length, and finish. Compare the free area for each size against the duct branch before choosing. On a replacement, measure the existing floor cutout first.

Didn't find what you're looking for? 
Let us know
.