Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Black Floor Register (411 Series)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Black Floor Register (411 Series)

SKU:
580067
Rating:
(0)
Q&A:
(0)
4" x 12" (Wall Opening Size) Black Floor Register (411 Series)
Magnifying glass
Hover image to zoom
$50.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions. This item does not contains screws.

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

4" x 12"

Overall Size:

5-13/16" x 13-13/16"

Height (Wall Opening):

4"

Width (Wall Opening):

12"

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy