| Number of Holes: | 2 |
|---|---|
| Includes: | Side Sprayer |
| Handle Style: | Lever |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Finish Family: | Chrome |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Finish: | Polished Chrome |
| Series: | Valton |
| Faucet Configuration: | Single Hole |
| Approvals: | Lead Free |