Stiebel Eltron invented electric tankless water heating almost 100 years ago, and is still the industry pioneer and world leader, with an engineering and manufacturing tradition of excellence. Stiebel Eltron's newest tankless water heaters, DHC Trend, DHC-E Trend, and DHC-E Plus, incorporate our Direct Coil heating technology - Steibel Eltron's most advanced technology. Their Direct Coil heating technology has proven to be an exceptionally low-failure technology, with exceptional added benefits. The robust and trouble-free Direct Coil heating system is self-cleaning for superior limescale resistance, with the added benefit of faster heat-up time, lower latent heat retention, and more.
Product Features
| Installation Type: | Commercial Industrial Residential Point of Use |
|---|---|
| Fuel Type: | Electric |
| Application: | 1 Sink |
| Min Flow (GPM): | 0.264 |
| Max Pressure (PSI): | 145 |
| Voltage: | 240v 208V |
| KW (240V): | 12 14.4 |
| KW (208V): | 9 10.8 |
| Width (Inches): | 8" |
| Depth (Inches): | 4-5/16" |
| Warranty: | 10 Year Limited/3 Year Parts |