Apply to be a TradeMaster!
Main product image of CNS 100-2 Plus, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom

CNS 100-2 Plus, Wall Mounted, Electric Convection Heater

SKU:
201997
Rating:
(0)
Q&A:
(0)
CNS 100-2 Plus, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1000 Watts
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
4.2 Amps
Product Highlight: BTU Output
3412, 2559 Max BTUs
Product Highlight: Temperature Range (F)
41°F - 86°F

Description

–
CNS Trend/Plus are wall-mounted convection heaters that can be used as a replacement for traditional baseboard heaters or as a stand-alone heating system. The built-in thermostat can be used to control a single CNS or multiple CNS units can be placed strategically in larger spaces and their temperature settings adjusted individually. CNS Plus heaters feature a backlit digital thermostat/display. CNS heaters may be wired to use an existing wall-mounted thermostat. CNS is designed with a frost protection setting; the lowest setting will maintain a room above freezing temperature. Overheat protection is built into the unit. The external casing of the appliance is made from stove enameled sheet steel with some plastic trim pieces. Controls are located on top right looking at the appliance. Color is Alpine White.

Product Features:
  • Timer boost function
  • Illuminated display with multi-function electronic control
  • Frost protection setting
  • Silent operating noise
  • Child protection lock

Specs

–
Voltage:

208/240V

Amperage:

4.2

BTU Output:

3412

2559

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Wattage:

750

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy