Stiebel Eltron Wall Heaters are electric fan-forced space heaters built for quick, supplemental heat in bathrooms, mudrooms, and other rooms where extending a hydronic or forced-air system isn't practical. The CK and CKT lines run on 1500 watts at 120V or 2000 watts at 240V, with the 240V models stepping down to 1500 watts if wired at 208V. A built-in thermostat covers a 41°F to 86°F range and includes a frost protection setting that switches the heating element on automatically if room temperature drops below 45°F. CKT models add a 60-minute boost timer that runs the heater at maximum output before reverting to the thermostat setting. Higher-tier CK Premium units add a digital display, night mode, open window detection, and a two-stage heating element that runs as quiet as 37 dB(A) in silent mode. Contractors spec these heaters for spot heating in additions, basements, and rooms that don't justify a full ductwork or hydronic extension.
Subcategories
Buying Guide
Picking the right wall heater starts with matching wattage to the room's size and how much of the home's heating load the unit needs to cover. The 1500 watt 120V models suit smaller spaces like bathrooms or half-baths, while the 2000 watt 240V models cover larger rooms, with the option to wire at 208V if that's what the electrical service provides, dropping output to 1500 watts. Confirm the electrical circuit and voltage available at the install location before selecting a wattage, since a 240V-rated unit needs a dedicated circuit that a 120V bathroom outlet won't provide. Next, decide whether the built-in thermostat is enough or whether the room calls for a remote wall-mounted thermostat instead; Stiebel Eltron Wall Heaters in the CK Plus line support that option in rooms larger than 215 square feet. If quick supplemental heat during a specific window matters, such as warming a bathroom before a shower, the CKT's 60-minute boost timer covers that need without upgrading to a fully programmable unit. For rooms where noise or scheduling control matters more, such as a home office or nursery, CK Premium units add a digital display, programmable time settings, and quieter operation down to 37 dB(A) in silent mode. Frost protection comes standard across the line, so unheated spaces like mudrooms or entryways get freeze protection even when the heater isn't actively called for room comfort.
Frequently Asked Questions
What size wall heater is needed for a bathroom?
A 1500 watt, 120V model like the CK 15E or CKT 15E typically covers a standard bathroom or half-bath. Larger rooms or spaces with more heat loss usually call for the 2000 watt, 240V models instead. Checking available circuit voltage at the install location before choosing wattage avoids a mismatch between the heater and the electrical service.
What's the difference between CK and CKT models?
CK models run on a built-in thermostat alone, cycling on and off to hold a set room temperature. CKT models add a 60-minute boost timer that runs the heater at full output for quick heat before reverting to normal thermostat control. Both share the same wattage options and frost protection function.
Can a Stiebel Eltron wall heater run on a separate room thermostat?
CK Plus models support operation from a conventional wall-mounted room thermostat instead of the heater's built-in control, specifically in rooms larger than 215 square feet. Wiring to a remote thermostat gives more accurate room temperature readings than a thermostat mounted directly on the heater. Standard CK and CKT models rely on their built-in thermostat only.
How quiet are Stiebel Eltron wall heaters?
Standard CK and CKT models operate at about 49.7 dB(A). CK Premium models run quieter at 48 dB(A) in normal operation and drop to 37 dB(A) in silent mode. Noise level matters most in bedrooms, nurseries, or home offices where a running fan heater would otherwise be noticeable.
What does frost protection do on these heaters?
Frost protection automatically switches the heating element on if room temperature drops below 45°F, even when the heater isn't set to actively heat the space. Unheated rooms like mudrooms, entryways, or seasonal spaces benefit from this feature to prevent pipes or fixtures from freezing. Frost protection comes standard across the CK, CK Plus, and CK Premium lines.