Apply to be a TradeMaster!
Main product image of CNS 300-2 Plus, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom

CNS 300-2 Plus, Wall Mounted, Electric Convection Heater

SKU:
202000
Rating:
(0)
Q&A:
(0)
CNS 300-2 Plus, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom
$329.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3000 W Watts
Product Highlight: Voltage
208V, 240 V
Product Highlight: BTU Output
10236 Max BTUs
Product Highlight: Amperage
12.5 A Amps

Description

–

This is a CNS 300-2 Plus, Wall Mounted, Electric Convection Heater manufactured by Stiebel Eltron. CNS Trend and Plus are modern surface-mounted convection heaters. The sleek European slimline design works for stand-alone installation or makes an effective, efficient replacement for traditional baseboard heaters, accomplishing the same heating using significantly less room.

  • Attractive slimline European design
  • Thermostat built into unit (Trend - analog, Plus - digital)
  • Selectable temperature range from 45 - 86°F (7 - 30°C)
  • Space-saving alternative for baseboard heaters
  • Draft-free, silent operation
  • Frost protection setting
  • Easy, flexible installation with single or multiple units

Modern design

CNS Trend and Plus are modern surface-mounted convection heaters. The sleek European slimline design works for stand-alone installation or makes an effective, efficient replacement for traditional baseboard heaters, accomplishing the same heating using significantly less room.

Naturally silent

CNS heaters use natural convection for draft-free operation. Cool room air flows in the bottom of the unit, is warmed by the heating element, and rises silently out the top to heat the room. The CNS is designed with a frost protection setting. The lowest thermostat setting will maintain an appropriately-sized room above freezing temperatures. Overheat protection is built in.

Heating flexibility

With its built-in thermostat, a single CNS is perfect as a stand-alone heating system in bathrooms or small rooms. Multiple CNS units can be placed strategically in larger spaces and their temperature settings adjusted individually for maximum comfort control. If desired, CNS Trend heaters may be wired to use a remote line voltage thermostat. Remote thermostats are not recommended for CNS Plus models.

Stiebel Eltron quality

The CNS Trend and Plus were engineered by Stiebel Eltron in Germany and are manufactured to Stiebel Eltron worldwide standards in our plant in China.

CNS Plus features backlit display screen

CNS Plus models feature a backlit digital interface with a useful suite of features that puts easy adjustments and more advanced functions like frost protection and night mode at your fingertips.

Note: The positioning of buttons relative to the display screen may differ slightly than shown. All the information shown on the display screen, and how the buttons work are exactly the same.

Specs

–
BTU Output:

10236

Wattage:

3000 W

Voltage:

208V

240 V

Product Type:

Wall Heater

Amperage:

12.5 A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy