Apply to be a TradeMaster!
Main product image of Heating System for Tempra 24 B, 24 Plus and 24 Trend, 286364
Magnifying glass
Hover image to zoom

Heating System for Tempra 24 B, 24 Plus and 24 Trend, 286364

SKU:
286364
Rating:
(8)
Q&A:
(0)
Heating System for Tempra 24 B, 24 Plus and 24 Trend, 286364
Magnifying glass
Hover image to zoom
$359.99 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
14-1/2"
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
208V, 240v
Product Highlight: Depth (Inches)
4-5/8" Depth
Product Highlight: Temperature Range (F)
86°F - 140°F

Description

–
Heating System

Specs

–
Height:

14-1/2"

Fuel Type:

Electric

Voltage:

208V

240v

Depth (Inches):

4-5/8"

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Was exactly what we needed

Our Tempra boiler blew a hole and started spewing water. Was able to purchase this and install it with no issues.
Tempra user
Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Freezing cold day blew out the heating element. Easily exchanged and no leaks first install.
Tim
CDA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, fast shipping.

Right part, fast shipping.
SC
RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part I needed

heating element for my steel Elton tempra 24 plus. Worked perfectly. OEM part.
SamG
Potomac, md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped fast, works great

As advertised, works great and was an easy install!
CJ
SW FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement part worked and was 1/3 the price of a new unit

Spoke to Jessie in Tempra's US tech department after descaling didn't solve the problem (one of the two heating units kept tripping the over-temp button on top of the heating element). She advised an ohm test which proved the heating element was internally grounding and thus overheating, so i ordered a new heating element. The kit came with new screws, seals, and is not difficult to replace. Just label all the wires so that they go back into the correct positions. Replacement took about 1 hour. Unit now works again just as new !!
Brian
Georgetown, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service.

It was delivered over night and was easy to install. Works great.
Hermie
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

This is the exact part I needed and it's working perfectly.
Skip
El Paso, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy