Apply to be a TradeMaster!
Main product image of Scale TAC-ler Water Conditioner Filter Replacement Cartridge, 692502
Magnifying glass
Hover image to zoom

Scale TAC-ler Water Conditioner Filter Replacement Cartridge, 692502

Brand:
Stiebel Eltron
SKU:
692502
Rating:
(0)
Q&A:
(0)
Scale TAC-ler Water Conditioner Filter Replacement Cartridge, 692502
Magnifying glass
Hover image to zoom
$387.24 each
In Stock
In Stock
Get 1 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
3/4" NPT Connection

Description

Scale TAC-ler water conditioner is compatible with all tankless and conventional tank-style water heaters. Scale TAC-ler is installed on the cold water inlet of the water heater, where it treats the water entering the water heater. It will provide protection for flow rates up to 6 gallons per minute.

Product Features:
  • Protects from harmful hard water scale
  • Protects manufacturer's warranty coverage
  • Protects equipment investment
  • Ensures optimal performance and efficiency
  • Maintains water pressure and flow rates
  • Does not add chemicals to the water
  • Does not change the taste, smell, or feel of the water
  • Environmentally friendly
  • Simple installation
  • No daily maintenance
  • No salt, backwashing, chemical regeneration, or brine discharge
  • Does not remove beneficial minerals
  • Ideal for all tankless or tank-type water heaters
  • Built-in sediment pre-filter
  • Approximate Cartridge Life: 2 Years

Specs

Product Type:

Filter Cartridge

Material:

Plastic

Max Pressure (PSI):

90

Operating Temp Range:

40 to 100°F

Connection Type:

3/4" NPT

Cartridge Life:

2 Years

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy