Apply to be a TradeMaster!
Main product image of Sidewinder Military Right Angle Handheld Flashlight, LED, 55 Lumens, 200 Hr Max Run Time, AA Battery, IPX7, 20 Light Modes, Nylon, Coyote Tan, 14000
Magnifying glass
Hover image to zoom

Sidewinder Military Right Angle Handheld Flashlight, LED, 55 Lumens, 200 Hr Max Run Time, AA Battery, IPX7, 20 Light Modes, Nylon, Coyote Tan, 14000

SKU:
14000-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Sidewinder Military Right Angle Handheld Flashlight, LED, 55 Lumens, 200 Hr Max Run Time, AA Battery, IPX7, 20 Light Modes, Nylon, Coyote Tan, 14000
Magnifying glass
Hover image to zoom
$91.36 each
In Stock
In Stock
Get 9 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Red, Blue

Description

–

The Sidewinder LED military model flashlight provides the ultimate flexibility in the field - hold it, attach it to your MOLLE, or mount it on your helmet. High-impact and weather resistant, it's angled head allows for versatility in hands-free lighting. Its tilting head allows you to aim the light where you need it. It accepts a variety of battery types so you'll always have a light whenever duty calls. White, Red, Blue, and IR LEDs are included in the Military Model.

  • Exceptional durability and weather resistance
  • Battery versatility means ready replacements and operation in extreme temperatures
  • Mount it on your helmet or attach it to your molle for hands-free lighting
  • 185 degree tilting body so you can aim the light where you need it
  • 55 lumen white light with 69 meter beam distance
  • Switch to Low mode for 100 hours of runtime
  • White, Red, Blue and IR LEDs; Each LED has 4 brightness levels

Features

  • The Sidewinder LED military model flashlight provides the ultimate flexibility in the field - hold it
  • attach it to your MOLLE
  • or mount it on your helmet. High-impact and weather resistant
  • it's angled head allows for versatility in hands-free lighting. Its tilting head allows you to aim the light where you need it. It accepts a variety of battery types so you'll always have a light whenever duty calls. White
  • Red
  • Blue
  • and IR LEDs are included in the Military Model

Includes

  • Flashlight
  • (2)

Specs

–
Color:

White

Red

Blue

Product Type:

Flastlight

Work Light

Includes:

Battery

Battery Type:

Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy