Apply to be a TradeMaster!
Main product image of SL-20L Handheld Flashlight, LED, 50 Hr Max Run Time, 3 Light Modes, Black, 20703
Magnifying glass
Hover image to zoom

SL-20L Handheld Flashlight, LED, 50 Hr Max Run Time, 3 Light Modes, Black, 20703

SKU:
20703-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
SL-20L Handheld Flashlight, LED, 50 Hr Max Run Time, 3 Light Modes, Black, 20703
Magnifying glass
Hover image to zoom
$234.20 each
In Stock
In Stock
Get 6 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

This full size handheld rechargeable aluminum flashlight delivers a 529 meter beam so that you can see what's ahead. With multiple lighting levels plus strobe, it's a favorite choice for the industrial and professional markets, and provides a premium value for the cost.

  • 450 lumens
  • High/Med/Low/Strobe modes
  • Choose low mode for 20 hour runtime
  • Full size 13 inch aluminum body
  • charge status indicator on switch
  • Fully recharges in 9 hours
  • IPX4 water resistant

Features

  • Water-Resistant
  • Impact-Resistant

Includes

  • Flashlight
  • rechargeable battery
  • 120V AC/12V DC charger
  • 2 Sleeves

Specs

–
Color:

White

Battery Type:

Rechargeable

Product Type:

Work Light

Flastlight

Material:

Aluminum

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy