Apply to be a TradeMaster!
Main product image of 3.7V 2600mAh Lithium-Ion Rechargeable Standard Battery, 22101
Magnifying glass
Hover image to zoom

3.7V 2600mAh Lithium-Ion Rechargeable Standard Battery, 22101

SKU:
22101-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
3.7V 2600mAh Lithium-Ion Rechargeable Standard Battery, 22101
Magnifying glass
Hover image to zoom
$26.41 each
In Stock
In Stock
Get 82 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
3.7V

Description

–

The Streamlight SL-B26 protected Li-Ion battery pack turns high performance lights into rechargeable systems. It has a built in USB-C port for charging on-the-go. Portable power and convenient charging so you always have power when you need it. Use the SL-B26 USB battery pack to power your Streamlight flashlights. This battery pack is an economical alternative to disposable CR123A batteries. SL-B26 battery pack with USB-C charging port Replaces two CR123A batteries for Streamlight flashlights Fits all Streamlight flashlights that take SL-B26 battery packs Charges in 5 hours and features charge status indicator Safety circuit which protects the battery from overcharging Turns high performance flashlights into rechargeable systems Adds flexibility to wherever and however you use your Streamlight flashlight

For Use With

  • ProTac Rail Mount HL-X Pro
  • ProTac HP-X
  • ProTac 90X
  • ProTac HL-X
  • Vantage 180 X
  • ProTac Rail Mount HP-X Pro
  • ProTac HL 5-X
  • PolyTac X
  • Survivor X
  • ProTac Rail Mount HL-X
  • PolyTac 90X
  • ProTac 2L-X
  • Stinger 2020

Specs

–
Battery Type:

Rechargeable

Lithium-Ion

Voltage:

3.7V

Product Type:

Charger

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy