Apply to be a TradeMaster!
Main product image of SL-20LP Nylon Handheld Flashlight, LED, 50 Hr Max Run Time, 3 Light Modes, Yellow, 25323
Magnifying glass
Hover image to zoom

SL-20LP Nylon Handheld Flashlight, LED, 50 Hr Max Run Time, 3 Light Modes, Yellow, 25323

SKU:
25323
Rating:
(0)
Q&A:
(0)
SL-20LP Nylon Handheld Flashlight, LED, 50 Hr Max Run Time, 3 Light Modes, Yellow, 25323
Magnifying glass
Hover image to zoom
$181.10 each
In Stock
In Stock
Get 1 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

The SL-20LP is a full size professional grade rechargeable flashlight that delivers a 529 meter beam distance. Made of lightweight polymer, this handheld flashlight is ideal for industrial use and seeing things at a distance.

  • 450 lumens
  • 529 meter beam distance
  • High/Medium/Low/Strobe modes
  • Non-slip rubber comfort grip
  • Full size 13 inch length
  • IPX4 rated for water resistance
  • Fully recharges in 9 hours

Features

  • Water-Resistant
  • Impact-Resistant

Includes

  • Flashlight
  • rechargeable battery
  • 120V AC/12V DC charger
  • 2 Sleeves

Specs

–
Color:

White

Material:

Plastic

Product Type:

Flastlight

Work Light

Battery Type:

Rechargeable

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy